Curea trapezoidală clasică Optibelt 17 50007700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:17 50007700_EL
Rubix:d430359
Producator:1681826




Detalii produs : 17 50007700_EL OPTIBELT - 17 50007700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 66x361x361 mm |
|---|---|
| Logistic Greutate | 980 g |
| Profil | b/17 |
| Desemnarea centurii | b197 |
| Lungimea interioară | 5000 mm |
| Lungimea exterioară | 5069 mm |
| Lățimea superioară | 17 mm |
| Înălțime | 11 mm |
| Lungime orientativă | 5040 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
