Curea trapezoidală clasică Optibelt 13 42507700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:13 42507700_EL
Rubix:d447495
Producator:1745452




Detalii produs : 13 42507700_EL OPTIBELT - 13 42507700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 61x315x315 mm |
|---|---|
| Logistic Greutate | 463 g |
| Profil | a/13 |
| Desemnarea centurii | a167 |
| Lungimea interioară | 4250 mm |
| Lungimea exterioară | 4300 mm |
| Lățimea superioară | 13 mm |
| Înălțime | 8 mm |
| Lungime orientativă | 4280 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
