Curea trapezoidală îngustă Optibelt SPA 20327700_EL
Curea trapezoidală îngustă Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:SPA 20327700_EL
Rubix:d445909
Producator:1682686_EL




Detalii produs : SPA 20327700_EL OPTIBELT - SPA 20327700_EL OPTIBELT
The coated optibelt SK was developed primarily for mechanical engineering. It transmits substantially more power than classic V-belts with comparable upper width, e. g. Profil SPB and Profil B/17.
The coated V-belt has the famous OPTIBELT-S = C Plus quality with an efficiency of approx. 97 percent and can be used in sets without measurement.
The coated V-belt has the famous OPTIBELT-S = C Plus quality with an efficiency of approx. 97 percent and can be used in sets without measurement.
Aplicații
Heavy engineering: Crushing plants; plastic machines: Extruders; compressors: Screw compressors; textile machinery: Weaving machines; fans: Axial fans; pumps: Radial ring pumps; printing machines: Rotary machines; construction machines: Plate compactor, mixer
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 36x233x233 mm |
|---|---|
| Logistic Greutate | 250 g |
| Profil | spa |
| Lățimea superioară | 12.7 mm |
| Lungime orientativă | 2032 mm |
| Lungimea interioară | 1987 mm |
| Lungimea exterioară | 2050 mm |
| Grosime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
