Curea trapezoidală clasică Optibelt 17 22107700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:17 22107700_EL
Rubix:d419060
Producator:1521392




Detalii produs : 17 22107700_EL OPTIBELT - 17 22107700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 29x160x160 mm |
|---|---|
| Logistic Greutate | 433 g |
| Profil | b/17 |
| Desemnarea centurii | b87 |
| Lungimea interioară | 2210 mm |
| Lungimea exterioară | 2279 mm |
| Lățimea superioară | 17 mm |
| Înălțime | 11 mm |
| Lungime orientativă | 2250 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
