Referințe
Gates:Z29.5 10X770LP/750LI HIPOWER
Rubix:d384445
Producator:900120295
EAN:5412571049282


rezumat tehnic
| Profil | z/10 |
|---|---|
| Desemnarea centurii | z29 1/2 |
| Lungimea interioară | 750 mm |
Detalii produs : Z29.5 10X770LP/750LI HIPOWER GATES - Z29.5 10X770LP/750LI HIPOWER GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Puncte forte
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Informații tehnice
atribute
| Profil | z/10 |
|---|---|
| Desemnarea centurii | z29 1/2 |
| Lungimea interioară | 750 mm |
| Lungimea exterioară | 789 mm |
| Lățimea superioară | 10 mm |
| Înălțime | 6 mm |
| Lungime orientativă | 772 mm |
| Secțiune | 10 mm |
| Temperatura maximă | 60 °C |
| Temperatura minimă | -30 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere