Curea trapezoidală clasică Optibelt 32 80007700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:32 80007700_EL
Rubix:d419297
Producator:1595479_EL




Detalii produs : 32 80007700_EL OPTIBELT - 32 80007700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 199x1087x1087 mm |
|---|---|
| Logistic Greutate | 5344 g |
| Profil | d/32 |
| Desemnarea centurii | d315 |
| Lungimea interioară | 8000 mm |
| Lungimea exterioară | 8126 mm |
| Lățimea superioară | 32 mm |
| Înălțime | 20 mm |
| Lungime orientativă | 8075 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
