Referințe
Pferd Tools:PFC125CO60SG/22,23
Rubix:d705620
Producator:67759306
EAN:4007220800225

Detalii produs : 67759306 PFERD - 67759306 PFERD
The self sharpening ceramic grit achieves optimum grinding results without producing annealing colour. Can also be used on hard mill scale. Best grinding results on high performance angle grinders. Abrasive: Ceramic oxide CO Grit sizes: 40, 60 PFERD design with highly abrasive stock removal and high economic efficiency. Professional tool for demanding grinding work on materials which are hard to cut.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
