Referințe
Norton:78072764493
Rubix:d1218523
EAN:8719362317061

Detalii produs : 78072764493 NORTON - LAMINATED DISC NORTON 78072764493
The Norton Alu Mesh flap disc is specially formulated to offer the best abrasive performance on aluminum and non-ferrous metals.
Puncte forte
Mesh structure for high cutting rate and heat reduction for better finishing. Better performance for reduced disc consumption.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22 mm |
| Bob | 40 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere