Disc laminat Pferd Tools PFC 125 Z 60 SG POWER STEELOX

POLIFAN® PFC 125 Z 40 SG-POWER/22,23 surface blade discs

Vedeți informațiile tehnice

Referințe

Pferd Tools:PFC 125 Z 60 SG POWER STEELOX
Rubix:d705938
Producator:67786125
EAN:4007220167960
PFERD POLIFAN® flap disc PFC 125 Z 60 SG POWER/22,23

rezumat tehnic

Diametru125 mm
Diametrul de reaming22.23 mm
Vezi toate Caracteristice

Detalii produs : 67786125 PFERD - POLIFAN PFC 125 Z60 SG POWER STEELOX PFERD


The corundum zirconien, a highly efficient abrasive, delivers the best performance on powerful angle grinders with high pressing pressure. Abrasive: corundum zirconien Z particle size: 40, 60, 80, 120 high quality tool with aggressive material removal performance and very good lifespan. For cost-effective use in the most demanding grinding applications.

Puncte forte

Power to remove aggressive material and good lifespan.

Aplicații

Steel, stainless steel (INOX). High quality tool for the most demanding grinding applications while ensuring economical use. Welding cords machining, chamfering, grinding of steel surface.

Informații tehnice


atribute
Diametru125 mm
Diametrul de reaming22.23 mm
Tipul abrazivuluizirconiu de aluminiu
Bob60
  • Disponibil – Data livrării la cerere