Rulment cu role conice SKF 331293/Q, Diametrul exterior: 115 mm | Diametrul interior: 75 mm | Lățime: 32.95 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:331293/Q
Rubix:d1319105
Producator:95232
EAN:7316570588323


rezumat tehnic
| Diametrul interior | 75 mm |
|---|---|
| Diametrul exterior | 115 mm |
| Lățime | 32.95 mm |
Detalii produs : 331293/Q SKF - TAPERED ROLLER BEARING SKF 331293/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 32,95x115x115 mm |
|---|---|
| Logistic Greutate | 1156 g |
| Diametrul interior | 75 mm |
| Diametrul exterior | 115 mm |
| Lățime | 32.95 mm |
| Tipul jocului rulmentului | cn |
| Viteza de referință | 4300 rpm |
| Limitați viteza | 5300 rpm |
| Sarcină statică de bază, radială - C0r | 228000 N |
| Sarcină dinamică de bază, radială - Cr | 134000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere