Rulment cu role cilindrice SKF 468646 AP2/W23A
Rulment cu role cilindrice SKF
Vedeți informațiile tehniceReferințe
SKF:468646 AP2/W23A
Rubix:d1280218
Producator:122523
EAN:7316571476940

Detalii produs : 468646 AP2/W23A SKF - CYLINDRICAL ROLLER BEARING SKF 468646 AP2/W23A
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Informații tehnice
atribute
| Logistic Greutate | 9103,3 g |
|---|---|
| Diametrul interior | 100 mm |
| Diametrul exterior | 215 mm |
| Lățime | 47 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Viteza de referință | 3400 rpm |
| Sarcină statică de bază, radială - C0r | 375000 N |
| Sarcină dinamică de bază, radială - Cr | 319000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
