Rulment de precizie / ax SKF 71828 CD/P4DGB, Diametrul interior: 140 mm | Diametrul exterior: 175 mm | Lățime: 18 mm
Rulment de precizie / ax SKF
Vedeți informațiile tehniceReferințe
SKF:71828 CD/P4DGB
Rubix:d1264840
Producator:404611
EAN:7316574451968

Detalii produs : 71828 CD/P4DGB SKF - PRECISION / SPINDLE BEARING SKF 71828 CD/P4DGB
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 1600 g |
|---|---|
| Diametrul interior | 140 mm |
| Diametrul exterior | 175 mm |
| Lățime | 18 mm |
| Focă | deschis |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
