Rulment de precizie / ax SKF 71956 ACDGA/P4A, Diametrul interior: 280 mm | Diametrul exterior: 380 mm | Lățime: 46 mm

Rulment de precizie / ax SKF

Vedeți informațiile tehnice

Referințe

SKF:71956 ACDGA/P4A
Rubix:d1297957
EAN:7316570561586
brand logo

rezumat tehnic

Diametrul interior280 mm
Diametrul exterior380 mm
Lățime46 mm
Vezi toate Caracteristice

Detalii produs : 71956 ACDGA/P4A SKF - PRECISION / SPINDLE BEARING SKF 71956 ACDGA/P4A


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Informații tehnice


atribute
Logistic Greutate12910 g
Diametrul interior280 mm
Diametrul exterior380 mm
Lățime46 mm
Focădeschis
Preciziep4 (abec 7 / iso class 4)
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.