Referințe
SKF:GEC 320 TXA-2RS
Rubix:d1305191
EAN:7316571875538




Detalii produs : GEC 320 TXA-2RS SKF - INNER RACE SKF GEC 320 TXA-2RS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 74000 g |
|---|---|
| Diametrul interior | 320 mm |
| Diametrul exterior | 440 mm |
| Lățime | 160 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
