Referințe
SKF:231/530 CA
Rubix:d1307683

Detalii produs : 231/530 CA SKF - SPHERICAL ROLLER BEARING SKF 231/530 CA
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 645000 g |
|---|---|
| Diametrul interior | 530 mm |
| Diametrul exterior | 870 mm |
| Lățime | 272 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
