Referințe
SKF:231/750 CAK/W33
Rubix:d1299163
EAN:7316571222080


rezumat tehnic
| Diametrul interior | 750 mm |
|---|---|
| Diametrul exterior | 1220 mm |
| Lățime | 365 mm |
Detalii produs : 231/750 CAK/W33 SKF - SPHERICAL ROLLER BEARING SKF 231/750 CAK/W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 1650000 g |
|---|---|
| Diametrul interior | 750 mm |
| Diametrul exterior | 1220 mm |
| Lățime | 365 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere