Rulment axial cu role conice SKF 351301 C
Rulment axial cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:351301 C
Rubix:d1264051
EAN:7316571814322

Detalii produs : 351301 C SKF - AXIAL TAPERED ROLLER BEARING SKF 351301 C
SKF tapered roller thrust bearings are designed to accommodate heavy axial loads and peak loads. The bearings are very stiff and require little axial space.
Informații tehnice
atribute
| Logistic Greutate | 198000 g |
|---|---|
| Diametrul interior | 470 mm |
| Diametrul exterior | 720 mm |
| Lățime | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
