Rulment cu bile SKF 475519-2RS1/C3LHT23, Diametrul exterior: 32 mm | Lățime: 10 mm | Diametrul interior: 12.7 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:475519-2RS1/C3LHT23
Rubix:d1293461
EAN:7316575846442

Detalii produs : 475519-2RS1/C3LHT23 SKF - DEEP GROOVE BALL BEARING SKF 475519-2RS1/C3LHT23
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 37,5 g |
|---|---|
| Diametrul interior | 12.7 mm |
| Diametrul exterior | 32 mm |
| Lățime | 10 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | c3 |
| Serie | 475519 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
