Rulment cu bile SKF 6088 M, Diametrul exterior: 650 mm | Lățime: 94 mm | Diametrul interior: 440 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:6088 M
Rubix:d1313114
EAN:7316575487324

Detalii produs : 6088 M SKF - DEEP GROOVE BALL BEARING SKF 6088 M
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 105000 g |
|---|---|
| Diametrul interior | 440 mm |
| Diametrul exterior | 650 mm |
| Lățime | 94 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | 6088 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
