Rulment cu bile cu contact unghiular SKF BA2-9510, Diametrul exterior: 167.957 mm | Diametrul interior: 60.325 mm | Lățime: 62.561 mm
Rulment cu bile cu contact unghiular SKF
Vedeți informațiile tehniceReferințe
SKF:BA2-9510
Rubix:d1272357


rezumat tehnic
| Diametrul interior | 60.325 mm |
|---|---|
| Diametrul exterior | 167.957 mm |
| Lățime | 62.561 mm |
Detalii produs : BA2-9510 SKF - ANGULAR CONTACT BALL BEARING SKF BA2-9510
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 3735 g |
|---|---|
| Diametrul interior | 60.325 mm |
| Diametrul exterior | 167.957 mm |
| Lățime | 62.561 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere