Rulment cu bile SKF BB1-0270 CB, Diametrul exterior: 40 mm | Lățime: 12 mm | Diametrul interior: 17 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BB1-0270 CB
Rubix:d1294909
EAN:7316574282302
Detalii produs : BB1-0270 CB SKF - DEEP GROOVE BALL BEARING SKF BB1-0270 CB
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 65,1 g |
|---|---|
| Diametrul interior | 17 mm |
| Diametrul exterior | 40 mm |
| Lățime | 12 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | bb1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
