Rulment cu bile SKF BB1-3406, Diametrul exterior: 72 mm | Lățime: 19 mm | Diametrul interior: 30 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BB1-3406
Rubix:d1276533
EAN:7316575129989
Detalii produs : BB1-3406 SKF - DEEP GROOVE BALL BEARING SKF BB1-3406
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 362 g |
|---|---|
| Diametrul interior | 30 mm |
| Diametrul exterior | 72 mm |
| Lățime | 19 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | 63 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
