Rulment cu role conice SKF BT4B 328509/HA4, Diametrul exterior: 920 mm | Diametrul interior: 560 mm | Lățime: 618 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:BT4B 328509/HA4
Rubix:d1301447
EAN:7316570974218

Detalii produs : BT4B 328509/HA4 SKF - TAPERED ROLLER BEARING SKF BT4B 328509/HA4
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 1640000 g |
|---|---|
| Diametrul interior | 560 mm |
| Diametrul exterior | 920 mm |
| Lățime | 618 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
