Rulment cu bile SKF BY-6010-2RZ/C3HWT, Diametrul exterior: 80 mm | Lățime: 16 mm | Diametrul interior: 50 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-6010-2RZ/C3HWT
Rubix:d1281910
EAN:7316573389897

Detalii produs : BY-6010-2RZ/C3HWT SKF - DEEP GROOVE BALL BEARING SKF BY-6010-2RZ/C3HWT
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 266 g |
|---|---|
| Diametrul interior | 50 mm |
| Diametrul exterior | 80 mm |
| Lățime | 16 mm |
| Focă | două scuturi metalice |
| Tipul jocului rulmentului | c3 |
| Serie | by |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
