Rulment cu bile SKF BY-6210/C2, Diametrul exterior: 90 mm | Lățime: 20 mm | Diametrul interior: 50 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-6210/C2
Rubix:d1297466
EAN:7316571203522

Detalii produs : BY-6210/C2 SKF - DEEP GROOVE BALL BEARING SKF BY-6210/C2
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 449,2 g |
|---|---|
| Diametrul interior | 50 mm |
| Diametrul exterior | 90 mm |
| Lățime | 20 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c2 |
| Serie | by |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
