Rulment cu bile SKF BY-BB1-0433, Diametrul exterior: 35 mm | Lățime: 10 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-BB1-0433
Rubix:d1274289
EAN:7316572237526

Detalii produs : BY-BB1-0433 SKF - DEEP GROOVE BALL BEARING SKF BY-BB1-0433
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 37,2 g |
|---|---|
| Diametrul exterior | 35 mm |
| Lățime | 10 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | by |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
