Referințe
SKF:ERF 184
Rubix:d1272481
EAN:7316570200539
Detalii produs : ERF 184 SKF - SEALS/COVER SKF ERF 184
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 806,3 g |
|---|---|
| Diametrul interior | 134.95 mm |
| Diametrul exterior | 160.93 mm |
| Lățime | 25.4 mm |
| Serie | erf |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
