Rulment cu role conice SKF LT2ED 070/QCLN, Diametrul exterior: 130 mm | Diametrul interior: 106.766 mm | Lățime: 35 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:LT2ED 070/QCLN
Rubix:d1311230
EAN:7316571086033


rezumat tehnic
| Diametrul interior | 106.766 mm |
|---|---|
| Diametrul exterior | 130 mm |
| Lățime | 35 mm |
Detalii produs : LT2ED 070/QCLN SKF - TAPERED ROLLER BEARING SKF LT2ED 070/QCLN
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 795 g |
|---|---|
| Diametrul interior | 106.766 mm |
| Diametrul exterior | 130 mm |
| Lățime | 35 mm |
| Tipul jocului rulmentului | cn |
| Serie | lt2ed |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere