Rulment dintr-o singură bucată SKF SYR 2.3/16 H
Rulment dintr-o singură bucată SKF
Vedeți informațiile tehniceReferințe
SKF:SYR 2.3/16 H
Rubix:d1263429
EAN:7316576674877

Detalii produs : SYR 2.3/16 H SKF - PILLOW BLOCK HOUSING UNIT SKF SYR 2.3/16 H
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Informații tehnice
atribute
| Logistic Greutate | 5450 g |
|---|---|
| Diametrul interior | 127 mm |
| Diametrul exterior | 225.4 mm |
| Lățime | 79.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
