Referințe
SKF:452320 M2/W502
Rubix:d1315695
EAN:7316576601019

Detalii produs : 452320 M2/W502 SKF - SPHERICAL ROLLER BEARING SKF 452320 M2/W502
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 215 mm |
| Lățime | 73 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
