Referințe
Wiha:04176
Rubix:134461
Producator:04176
EAN:4010995041762
Detalii produs : 04176 WIHA - 04176 BIT Z PZ3X90
Meets your requirements: Robust and precise bits for general fastening in trade and industry.
Increases your efficiency: Best rotation characteristics for stable fastening processes.
Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
Increases your efficiency: Optimum access to low-lying screws thanks to extra-long 70 mm bits.
Drive: DIN 3126, ISO 1173, style E 6.3.
Application: For all types of screw applications in trade and industry.
Extra: Overlength bits available in lengths of 50, 70, 90, 110, 127 and 150 mm.
Standards: DIN ISO 8764-1
Material: High grade chrome-vanadium steel, through hardened.
DIN 3126, ISO 1173, Style E6,3
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

