Referințe
Wiha:22509
Rubix:134463
Producator:22509
EAN:4010995225094
Detalii produs : 22509 WIHA - 22509 BIT Z PH 1X150
Drive: DIN 3126, ISO 1173, style E 6.3.
Application: For all types of screw applications in trade and industry.
Extra: Overlength bits available in lengths of 50, 70, 90, 110, 127 and 150 mm.
Standards: DIN ISO 8764-1
Material: High grade chrome-vanadium steel, through hardened.
DIN 3126, ISO 1173, Style E6,3
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

