Referințe
Wiha:39178
Rubix:185636
Producator:39178
EAN:4010995391782
Detalii produs : WIHA.39178 - WIHA.39178 CAPAT DE SURUBELNITA IMBUS HEX 2MM, 90MM
Meets your requirements: Robust and precise bits for general fastening in trade and industry.
Increases your efficiency: Best rotation characteristics for stable fastening processes.
Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
Increases your efficiency: Optimum access to low-lying screws thanks to extra-long 70 mm bits.
Drive: DIN 3126, ISO 1173, style E 6.3.
Application: For all types of screw applications in trade and industry.
Standards: DIN ISO 2351-3
Material: High grade chrome-vanadium steel, through hardened.
DIN 3126, ISO 1173, Style E6,3
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

