Referințe





rezumat tehnic
| Tipări | imprimare multiplă |
|---|---|
| Dimensiunea imprimării | pz2;3,5 mm |
| Lungimea lamei | 75 mm |
Detalii produs : 44318 - 44318 SET SURUBELNITA SPEEDE 2
Increases your speed: Work completed 3 times as fast thanks to the electric drive.
Protects your material: Electric screw fastening with protective function to prevent damage to materials.
Offers you full protection: slimBits tested at 10,000 V AC and approved for 1,000 V AC.
Increases your efficiency: 100% compatible with the Wiha Electric Vario family.
Makes handling easier: Unique ring switch allows operation in all working positions.
Simplifies your work: Maximum illumination of the working area thanks to the LED ring light.
Protects your health: Gentle on hands and muscles. Recommended by doctors and therapists at the German Campaign for Healthier Backs!
Meets your requirements: Quality and robustness made in Germany.
Application: Ideal tool for all screw-fastening tasks, such as: power socket installation, work in switch cabinets, industrial maintenance and installation, motorised equipment maintenance and repair, household appliances and white goods, window and door installation, heating, air conditioning and plumbing installation, and bicycle, motorcycle and lawnmower repairs. It is also perfectly suited for furniture assembly, repairs and other fastening tasks related to hobbies in the home.
3x faster than manual fastening
Material protection function thanks to Auto-Stop
Can be operated in all positions thanks to a ring switch
Shadow-free illumination
Recommended by doctors and therapists from the German Campaign for Healthier Backs
slimBits allow access to low-lying screws thanks to integrated insulation
Several fastenings per day, hundreds of fastenings per week. Professional craftspeople invest a great amount of time and energy in recurring fastening tasks. The resulting pain in wrists is the body’s natural reaction. Thanks to the electric drive of the e-screwdriver speedE® II, joints and tendons are protected, especially during continuous use. In addition, the required time is reduced to one-third. An extra highlight of the speedE® II is the integrated material function. Sensitive fastenings, for example, plastic socket covers, must not be tightened too hard or the material will be damaged. In such cases, the speedE II automatically switches off at 0.4 Nm and gives the user full control to carefully carry out the final fastening by hand. If there are fastening tasks that require more force, the second generation speedE® offers the option of increasing the electric force to 1.0 Nm via a sliding switch. However, if more force is required, the speedE® can be manually used up to 12 Nm without incurring any damage. During the fastening, the integrated LED light provides permanent illumination for an optimal view of the screw. This way, in poorly lit work environments the powerful LED can be used as a flashlight by tapping on the ring switch. The enlarged ring switch and smooth rotation ensure even easier handling. Thanks to the combination of facilitated handling and the ergonomic SoftFinish® handle design, the e-screwdriver speedE® II is recommended by doctors and therapists from the German Campaign for Healthier Backs. The set contains two red slimBits, a USB battery charger, as well as two standard 18500 batteries, which ensures continuous working.
Content:
- 1x E-screwdriver handle speedE® II
- 1x slimBit electric bit Slotted 3.5 mm x 75 mm (41159)
- 1x Charger for battery type 18500 Li-Ion with USB
- 1x Battery set, 18500 Li-ion 2 units in box (41914)
- 1x L Boxx Mini
Informații tehnice
| Tipări | imprimare multiplă |
|---|---|
| Dimensiunea imprimării | pz2;3,5 mm |
| Lungimea lamei | 75 mm |
| Lungime | 140 mm |
- Disponibil – Data livrării la cerere