Referințe
Milwaukee:4932430901
Rubix:d708866
EAN:4002395385638

Detalii produs : 4932430901 MILWAUKEE - SCREWDRIVER BIT MILWAUKEE 4932430901
Designed for use with Impact Drivers the Shockwave Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but also delivers a full system solution for all the user's drilling and fastening needs. Shock Zone Geometry - Designed to Flex. Shock Zone reduces stress at the tip resulting in less tip breakages. The combination of the Shock Zone design and special heat treatment absorbs impacts and allows the bit to flex with spring like action. Compression forged tip provides the best fit with screw head, reducing cam out and stripping, resulting in outstanding lifetime. Custom engineered steel - Milwaukee® custom metal formula makes the Shockwave bits more resistant to shock from impacting.
Informații tehnice
atribute
| Tipări | plat |
|---|---|
| Dimensiunea imprimării | 0,6x4,5 mm |
| Lungime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
