Referințe
Wiha:01716
Rubix:64502
EAN:4010995017163
Detalii produs : 01716 - 01716 BIT Z T10X25 MM
Meets your requirements: Robust and precise bits for general fastening in trade and industry.
Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
Drive: DIN 3126, ISO 1173, style C 6.3.
Application: For all types of screw applications in trade and industry.
Bits: Reduced, over-tightened profile.
Material: High grade chrome-vanadium steel, through hardened.
DIN 3126, ISO 1173, Style C6,3
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

