Extensie pentru chei tubulare Milwaukee 4932480441
Extensie pentru chei tubulare Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:4932480441
Rubix:265900
EAN:4058546407261

Detalii produs : 4932480441 - 4932480441 EXTENSIE CHEIE TUBULARA SHW 1 250MM
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Ball detent design for superior impact socket retention.
Dual hole design and groove for security accessories.
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1' (25,4 mm) vierkant aandrijfprofiel '' |
|---|---|
| Lungime | 250 mm |
| Diametru | 25.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
