Referințe
Milwaukee:4932480841
Rubix:d709482
Producator:4932480841
EAN:4058546411268

Detalii produs : 4932480841 MILWAUKEE - SOCKET MILWAUKEE 4932480841
FOUR FLAT™ sides on socket deter rolling and provide a wrench-ready design. Slim design for better access in tight spaces. Single forged piece adds durability in high torque applications. Stamped sizes for better visibility in all lighting conditions. Dur
Informații tehnice
atribute
| Adaptor de unitate pătrat | 3/8˝ '' |
|---|---|
| Diametru | 14 mm |
| Lungime | 55 mm |
| Pătrat | 9.5 mm |
| Diametru (inch) | 0.55 '' |
| Finisare | cromat |
| Greutate | 97 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
