Referințe
Milwaukee:48476552
Rubix:d709983
Producator:48476552
EAN:0045242367771



Detalii produs : 4932471717 MILWAUKEE - PLUMBING TOOLS - ACCESSORY / SPARE PART MILWAUKEE 4932471717
The TORCH™ blades with NITRUS CARBIDE™ teeth is the next generation of carbide technology. This special carbide NITRUS blend is designed to cut 3x longer than existing standard carbide teeth blades. The tooth design esures fast starts and smooth cuts, large gullets for easy chip ejection. The TORCH™ Blades with NITRUS CARBIDE™ are designed to last the longest and cut the fastest in cast iron/ SML pipe, stainless steel and other metals. Thick 1.27 mm robust blade body for precise straight cuts. 25 mm blade height for improved stability and minimum vibration. Best performance in all metals, especially in stainless steel and cast iron soil, waste and drainage pipes.
Informații tehnice
atribute
| Lungime | 228.6 mm |
|---|---|
| Tip | pânză de ferăstrău sabie |
| Lungime totală | 228.6 mm |
| Nu. de dinți pe cm | 3.94 |
| Numărul de dinți | 90 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
