Referințe
Milwaukee:M18 FDGROVB-502X
Rubix:d706355
Producator:4933480956
EAN:4058546412418
Detalii produs : M18 FDGROVB-502X MILWAUKEE - STRAIGHT GRINDER MILWAUKEE M18 FDGROVB-502X
MILWAUKEE® M18 FUEL™ die grinder with variable speed. 5-step speed dial provides maximum control for every application. Delivering corded performance similar to a 1200 W grinder. ONE-KEY™ tool locking, tracking & security. Spindle lock for easy accessory change. RAPIDSTOP™ stops all accessories in under the 2 seconds. Universal reception to fit both 6 and 8 mm accessories. Line-lock-out function to prevent automatic start up. Weight with battery 2,1 kg (5.0Ah). Supplied with 2 x 5.0Ah REDLITHIUM™ batteries and 59 min. M12-18FC fast charger in a HD Box.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
