Referințe
Milwaukee:M12 FDGS-422B
Rubix:d711117
Producator:4933471436
EAN:4058546290641

Detalii produs : M18 FFSDC16-502 MILWAUKEE - DRAIN CLEARER MILWAUKEE M18 FFSDC16-502
M12 FUEL™ in-line die grinder. The first cordless in-line die grinder that delivers more power vs. pneumatic models. Best-in-class size (262 mm long) to help reach in tight places. 3-mode: 0-10.000/15.000/21.000 speed control and responsive variable speed trigger enabling outstanding control. To be used with discs up to Ø50 mm. Weight with battery 0,72/0,94 kg. Supplied with 6 and 8 mm collets, 1 x 2,0 Ah & 1 x 4,0 Ah REDLITHIUM™ batteries, 40/80 min. charger and bag.
Informații tehnice
atribute
| Voltaj | 12 V |
|---|---|
| Viteza de rotație | 21000 rpm |
| Greutate | 0.8 kg |
| Fără fir | da |
| Alimentare | 12 V |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
