Polizor drept Pferd Tools 49350000

Polizor drept Pferd Tools

Vedeți informațiile tehnice

Referințe

Pferd Tools:49350000
Rubix:d703499
EAN:4007220323274
PFERD POLINOX® set SET PNL/Z/R 6050 UGER 5/90 230 V

Detalii produs : 49350000 PFERD - 49350000 PFERD


The result of surface work on stainless steel (INOX) depends on the interaction of the following factors: Tool (abrasive, grit size) Rotational speed used Contact pressure Processing time Quality of the steel to be worked on -Performance characteristics electric straight grinder: Insulated motor with integrated overload protection User-friendly, robust construction Stepless electronic speed regulation in the range of 4,000–9,000 RPM For detailed information and ordering data for tool drives, please refer to Catalogue 209. Contents: Electric straight grinder UGER 5/90 SI 2 mounted flap wheels 10 POLINOX® mounted grinding wheels of various types and grit sizes POLIFAN® flap disc PFC 115 A 60 SG-COOL -High-power output electric straight grinder in set with PFERD tools for cleaning, brush matting and very fine grinding of small and medium surfaces on stainless steel (INOX) components.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere