Tăietori de țevi Milwaukee M18 FPCS-0
Tăietori de țevi Milwaukee
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:M18 FPCS-0
Rubix:d708182
Producator:4933498914
EAN:4058546527839
Documente
Detalii produs : M18 FRAD2-0 MILWAUKEE - DRILL / DRIVER MILWAUKEE M18 FRAD2-0
- The tool allows user to quickly cut thick wall steel pipes up to 1″/ 33.7 mm
- Up to 4x faster cuts vs traditional cutting tools like bandsaws or angle grinders
- Provides up to 50 consistently straight cuts on one charge (M18 B5)
- The foldable pipe rail allows for one hand operation and ensures perfectly straight cuts minimising deburring and other rework needs
- The tool allows for safe cuts without the need to clamp the pipe providing users with maximum flexibility and safety
- The plunging mechanism helps to prevent overcutting into other objects around application
- Light weight design allows for all day use (Only 3.7 kg with battery)
- Carbide tipped blade ensures long durability and clean cuts ready for threading on carbon steel and galvanized steel pipes
- Design allows for in place and on ground cutting applications
- The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
