Salopetă cu vizibilitate ridicată Portwest 170A0021+215A5243
Salopetă cu vizibilitate ridicată Portwest
Vedeți informațiile tehniceReferințe
Portwest:170A0021+215A5243
Rubix:d1204043
Detalii produs : 170A0021+215A5243 PORTWEST - HIGH VISIBILITY OVERALL PORTWEST 170A0021+215A5243
Features/Description
The two-tone modacrylic fabric, together with the reflective strips, provide the wearer with advanced visibility and full protection in hazardous situations. The enhanced design fulfils the stringent requirements of Arc Flash protection.
•CE-CAT III
•Inherent flame resistant qualities will not diminish with washing
•**Stock with EN 13034 due in early 2020**
•Protection against radiant, convective and contact heat
•Bio motion tape pattern to improve recognition of human shape at distance
•Sew on flame resistant industrial wash tape
•Two tier knee pad pockets allowing two positioning options
•Radio loop for easy clipping of a radio
•Two-way front durable brass zip for easy access
•Class 2 Welding Protection
•Triple-stitched seams for extra durability
•Hook and loop cuffs for a secure fit
•8 pockets for ample storage
•Side elastic waist for ultimate wearer comfort
•Action back for extra freedom of movement
•Back pocket
•Rule pocket
•CE certified
Colour
Yellow/Navy
Size
Reg S - 5XL, Tall M - XXL
The two-tone modacrylic fabric, together with the reflective strips, provide the wearer with advanced visibility and full protection in hazardous situations. The enhanced design fulfils the stringent requirements of Arc Flash protection.
•CE-CAT III
•Inherent flame resistant qualities will not diminish with washing
•**Stock with EN 13034 due in early 2020**
•Protection against radiant, convective and contact heat
•Bio motion tape pattern to improve recognition of human shape at distance
•Sew on flame resistant industrial wash tape
•Two tier knee pad pockets allowing two positioning options
•Radio loop for easy clipping of a radio
•Two-way front durable brass zip for easy access
•Class 2 Welding Protection
•Triple-stitched seams for extra durability
•Hook and loop cuffs for a secure fit
•8 pockets for ample storage
•Side elastic waist for ultimate wearer comfort
•Action back for extra freedom of movement
•Back pocket
•Rule pocket
•CE certified
Colour
Yellow/Navy
Size
Reg S - 5XL, Tall M - XXL
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xl |
| Culoare secundară | marinei |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
