Salopetă cu vizibilitate ridicată Portwest ST36ORRXL
ST36 - VisTex SMS Coverall Type 5/6
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:ST36ORRXL
Rubix:d1207847

Documente
Detalii produs : ST36ORRXL PORTWEST - HIGH VISIBILITY OVERALL PORTWEST ST36ORRXL
This SMS coverall features Hi-Vis reflective tape for enhanced visibility at night or in dim lighting conditions. This trilaminate constructed fabric offers a high tensile strength and toughness. It provides a fluid and particulate barrier to protect the worker without hindering mobility and comfort.
Reflective tape for increased visibility
Provides an effective barrier against particulates, aerosols and light sprays
Anti-static
Designed with a comfort fit
Elasticated cuffs for a secure fit
Ergonomically shaped hood for a perfect fit
External standards label for quick identification of protection levels
Two-way zip for quick and easy access
Retail bag which aids presentation for retail sales
CE certified
CE-CAT III
Reflective tape for increased visibility
Provides an effective barrier against particulates, aerosols and light sprays
Anti-static
Designed with a comfort fit
Elasticated cuffs for a secure fit
Ergonomically shaped hood for a perfect fit
External standards label for quick identification of protection levels
Two-way zip for quick and easy access
Retail bag which aids presentation for retail sales
CE certified
CE-CAT III
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 3 |
| Material de bază | polipropilen |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere