Referințe
Portwest:FR605YNRL
Rubix:d1211864
Producator:FR605YNRL
EAN:5036108398638



Detalii produs : FR605YNRL PORTWEST - HIGH VISIBILITY OVERALL PORTWEST FR605YNRL
Bizflame Rain+ Hi-Vis Light Arc Jacket, FR605, Yellow/Navy, Size L
Puncte forte
Bizflame Rain+ Hi-Vis Light Arc Jacket has excellent FR properties, protection against rain and chemicals, and a high ARC rating making it the ideal choice when versatile protection is required. Its ergonomically shaped hood is perfect for protecting the wearer from adverse weather conditions and its cotton lining offers comfort and warmth. Ideal in combination with FR410 trousers.
Flame resistant treated waterproof fabric prevents water penetration
Flame resistant treated waterproof fabric prevents water penetration
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | l |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | marinei |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere