Pantaloni de lucru Portwest 170A4248+216A0108
Pantaloni de lucru Portwest
Vedeți informațiile tehniceReferințe
Portwest:170A4248+216A0108
Rubix:d1206875
Detalii produs : 170A4248+216A0108 PORTWEST - WORKWEAR TROUSERS PORTWEST 170A4248+216A0108
Features/Description
Featuring the latest innovative design, this modern painter’s trouser has a layered thigh pocket for mobile phone and pens. Incorporating side, knee pad, hip and rule pockets, it covers every need of a craftsman and is completed by an elasticated waist for comfort.
•Premium non shrinking cotton workwear fabric
•High cotton content for superior comfort
•50+ UPF rated fabric to block 98% of UV rays
•8 pockets for ample storage
•Phone pocket
•Knee pad pockets to facilitate knee pads
•Half elasticated waist for a secure and comfortable fit
•Hook and bar closure
•Reinforced seams for extra durability and strength
•Multiple utility pockets providing ample storage
•Back pocket
•Rule pocket
Colour
White
Size
Reg XS - 4XL, Tall XS - 3XL
Informații tehnice
atribute
| Culoare | alb |
|---|---|
| Mărime | xl |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
