Ochelari de protecție Milwaukee 4932478928
Ochelari de protecție Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:4932478928
Rubix:d710399
EAN:4058546362102
Detalii produs : 4932478928 MILWAUKEE - SAFETY SPECTACLES MILWAUKEE 4932478928
MILWAUKEE® Performance safety glasses with durable anti-scratch & anti-fog lenses. Comfortable and flexible arms for extended comfort wear. UV-filter with color recognition. Optic class 1 for permanent use without getting dizzy. Resistance to particles with a speed of 45 m/s. Resistance to temperatures from -5°C to +55°C. Available in clear, tinted yellow & grey versions to offer eye protection whether working indoors or outdoors. European Certified EN166, EN170 / EN172. Frame Marking, clear, tinted, yellow, grey: MT 166 FT CE. Lens Marking, clear & yellow: 2C-1.2 MT 1FT KN CE. Lens Marking grey: 5-1.7 MT 1FT KN CE. Lens Marking tinted: 5-3.1 MT 1FT KN CE.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

