Referințe
Honeywell:1000020
Rubix:d823661
EAN:7312550000212


rezumat tehnic
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
Detalii produs : 1000020 HONEYWELL - 1000020 HONEYWELL
Monoblock screen with an unobstructed field of view. Integrated molded arcade. Soft and adjustable nose bridge. Branches adjustable in length and inclination. Flexicord cord adjustable and removable. Mono-screen in anti-scratch polycarbonate. Weight: 30 g.
Puncte forte
Light. Adjustable side pieces.
Aplicații
Impact protection, grinding, turning, milling.
Informații tehnice
atribute
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
| Piese laterale reglabile | da |
| Culoare | roșu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere