Referințe
Milwaukee:4932340409
Rubix:d707404
EAN:4002395311927
Detalii produs : 4932340409 MILWAUKEE - CONCRETE DRILL MILWAUKEE 4932340409
Breaker Points. 3 offset aggressive power breakers. These produce a "Demolition" effect and create micro cracks in the drilled material. Up to 25% FASTER. Centering tip ensures immediate spot drilling with pin point accuracy. Prevents skidding on smooth surfaces. Enlarged rebar chamfers. Prevents side tip damage when hitting rebar. Reduces the risk of the drill bit jamming when hitting rebar. Tapered shoulder design. Thinner shoulder towards drill tip for less friction providing for greater speed. Ideal for cordless hammers identified from its tapered shoulder geometry. Reinforced flute. High volume flute geometry for optimum dust removal. Reinforced flute design (thicker core) gives: - Full power transfer to the tip. - Lower vibrations. - Exceptional break resistance, less breakages and best durability. Made in Germany.
Informații tehnice
atribute
| Lungime totală | 160 mm |
|---|---|
| Diametrul forajului | 7 mm |
| Tipul cozii | sds plus |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

